Shop All Routing End Mills
Onsrud
6 mm One Flute Routing End Mill Square 76-mmL
Mfr # 63-840
Zoro # G5678373
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6.00mm
- Number of Flutes 1
- Application For Acrylic, Nylon, PVC, Polycarbonate And Solid Surfaces
- Single End/Double End Single End
- Overall Length 76.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 63-840
- Zoro # G5678373
- UPC # 094713559375
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 6.00mm |
Overall Length | 76.00 mm |
Length of Cut | 30.00 mm |
Shank Dia. | 6 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 6.00mm |
Cutter Dia. | 6.00 mm |
Shank Diameter | 6 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Metric, 6.00 mm Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----4P4--21)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 23/64 (45623)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-07-1/2)
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80279D2B123835)
- ONSRUD 1/4" Three Flute Routing End Mill Ball Nose 2"L (AMC703138)
- ONSRUD 1/2" Three Flute Routing End Mill Square 3"L (AMC703952)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 4"L (52-704)
- ONSRUD 1/2" Two Flute Routing End Mill Corner Radius 4"L (AMC701606)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (63-606)
- ONSRUD 5/16" Two Flute Routing End Mill Plunge Point 3"L (52-300)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Number of Flutes: 4 (CCMG-.014)
- Onsrud Routing End Mills