Shop All Routing End Mills
Onsrud
6 mm One Flute Routing End Mill Square 64-mmL
Mfr # 63-874
Zoro # G5600576
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.00mm
- Number of Flutes 1
- Application For HDPE, HIPS, UHMW, ABS, Polycarbonate, Acetal, Acrylic, PET And Solid Surface
- Single End/Double End Single End
- Overall Length 64.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 63-874
- Zoro # G5600576
- UPC # 094713559405
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 4.00mm |
Overall Length | 64.00 mm |
Length of Cut | 20.00 mm |
Shank Dia. | 6 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 4.00mm |
Cutter Dia. | 4.00 mm |
Shank Diameter | 6 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Metric, 4.00 mm Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pinch Bars, Pinch Point Bar, 20 In. L (75127)
- TE-CO M12X1.75" Nyl Ball Plngr Assy, NoLck, PK5 (63971X)
- KO-KEN Socket 16mm 6 Point 50mm 3/4 Sq. Drive (16400M-16)
- WESTWARD Snap Ring Pliers, 1 pcs., 45 deg. (33HD67)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-082)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-061)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (52-652)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 3"L (57-325)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-746)
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (67-205)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 5"L (60-272)
- Onsrud Routing End Mills