Shop All Routing End Mills
Onsrud
4 mm One Flute Routing End Mill Square 64-mmL
Mfr # 63-818
Zoro # G5813717
original price:
$36.28
22% off
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.00mm
- Number of Flutes 1
- Application For Acrylic, Nylon, PVC, Polycarbonate And Solid Surfaces
- Single End/Double End Single End
- Overall Length 64.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 63-818
- Zoro # G5813717
- UPC # 094713559351
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 4.00mm |
Overall Length | 64.00 mm |
Length of Cut | 8.00 mm |
Dimension Type | Metric |
Shank Dia. | 4 mm |
Cutter Dia. - Machining | 4.00mm |
Cutter Dia. | 4.00 mm |
Shank Diameter | 4 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Metric, 4.00 mm Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 4.65" L, 5/8-11 Thread (MA-27670)
- WIHA Precision Screwdriver Set, Hex, Metric, 7pc (26390)
- BAHCO Bahco Wide Mouth Adjustable Wrench, Chrome, 8" (9031 RC US)
- PURDY Scraper Blade Repl Tc 2-1/2In (144900235)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (62-606)
- ONSRUD 1/2" Two Flute Routing End Mill Ball Nose 3"L (AMC700988)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2"L (57-260)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 3"L (63-733)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 4"L (56-639)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-796)
- MELIN TOOL CO Carbide Taper End Mill Sq 5/32"X3/4 (EMG-1205-7T)
- Onsrud Routing End Mills