Shop All Routing End Mills
Onsrud
3/8" Two Flute Routing End Mill Square 2-1/2"L
Mfr # AMC700202
Zoro # G5830641
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Application For Aluminum
- Single End/Double End Single End
- Overall Length 2 1/2 in
- Helix Angle 40 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # AMC700202
- Zoro # G5830641
- UPC # 094713559443
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 3/8" |
Overall Length | 2 1/2 in |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Milling Diameter | 3/8" |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 10mm 6 Point 50mm Thin walled 3/8 Sq. Drive (13301X-10)
- RIDGID WRENCH PIPE 14"" RIDGE (31020)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2336PG-200)
- ILC Replacement for Hilti B22 (B22 HILTI)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2"L (57-260)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L (52-622)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (65-027)
- ONSRUD 1/4" Two Flute Routing End Mill Square 2"L (AMC700102)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L (57-261)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (63-727)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-083)
- Onsrud Routing End Mills