Shop All Routing End Mills
Onsrud
3/8" Two Flute Routing End Mill Plunge Point 2-1/2"L
Mfr # 56-638
Zoro # G2753737
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Application For Soft and Hard Plastic
- Single End/Double End Single End
- Overall Length 2 1/2 in
- Helix Angle 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 56-638
- Zoro # G2753737
- UPC # 895680010315
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 3/8" |
Overall Length | 2 1/2 in |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Shank Diameter | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight O-Flute, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #19 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL89)
- CENTURY DRILL & TOOL 24" L 3" Cap. Aluminum Pipe Wrench (72608)
- CRESCENT 1/4" Drive Spinner Handle 7" Long (CRW4N)
- KRAFT TOOL Curb Tool w/Wood Hand, 6" x 5" 1-1/2"R (CF197)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 2-1/2"L (61-122)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L (57-261)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 4"L (56-639)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (62-606)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-740)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-041)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Finish: Uncoated (AMG-.005)
- Onsrud Routing End Mills