Shop All Routing End Mills
Onsrud
3/8" Three Flute Routing End Mill Square 4"L
Mfr # AMC704502
Zoro # G5614086
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Application For Aluminum
- Single End/Double End Single End
- Overall Length 4 in
- Helix Angle 40 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # AMC704502
- Zoro # G5614086
- UPC # 094713560449
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 3/8" |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Milling Diameter | 3/8" |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Diamond Cut, 1/8 (RDB-30)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (LZR650006AA)
- TEKTON 3/8 Inch Drive x 3/8 in. 6-Point Flare Nut Crowfoot Wrench (WCF15210)
- GROZ 48" Bar Clamp with Steel Handle and 1-7/8" Throat Depth (39101)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 2-1/2"L (56-638)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-061)
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 3-1/2"L (60-250)
- ONSRUD 6 mm One Flute Routing End Mill Square 64-mmL (63-874)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (63-525)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (62-606)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- Onsrud Routing End Mills