Shop All Routing End Mills
Onsrud
3/4" Three Flute Routing End Mill Plunge Point 6"L
Mfr # 60-277
Zoro # G3203593
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Number of Flutes 3
- Application For Natural Wood, Hard Plastic, Composite Plastic, and Solid Surface
- Single End/Double End Single End
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 60-277
- Zoro # G3203593
- UPC # 895680012647
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 3/4" |
Overall Length | 6 in |
Length of Cut | 3 1/8 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/4" |
Cutter Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Upcut, Fractional Inch, 3/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A2)
- DEWALT 8PC. BREAKAWAY(TM) RECIPROCATING SAW BLADE SET W/CASE (DWABK48SETCS)
- CRESCENT NICHOLSON 10" File Card (21458)
- IRWIN MEDIUM DTY BAR CLAMP 12"" (223112)
- ONSRUD 6 mm One Flute Routing End Mill Square 64-mmL (63-874)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 4"L (56-639)
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (67-205)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (65-027)
- ONSRUD 1/4" Three Flute Routing End Mill Plunge Point 3"L (60-242)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (63-727)
- MELIN TOOL CO Coarse Rougher End Mill Sq 1-1/4"X2, Shank Dia.: 3/4" (CR-2440-M)
- Onsrud End Mills