Shop All Jobber Length Drill Bits
Onsrud
1/8" HSS 60 Deg. Jobber Length Drill Bit
Mfr # 70-502
Zoro # G0389566
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 60 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 70-502
- Zoro # G0389566
- UPC # 094706287247
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 3/4 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Shank Length | 1 1/4 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 60 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/16 (70204)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 3/4" 19MM 1887 (C25061)
- MORSE 2-1/8" Carbide Grit Hole Saw (MHSG34)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (54TM80)
- ONSRUD 3/16" HSS 60 Deg. Jobber Length Drill Bit (70-510)
- ONSRUD 1/4" HSS 60 Deg. Jobber Length Drill Bit (70-514)
- ONSRUD 3/8" HSS Black/Gold 60 Deg. Jobber Length Drill Bit (70-524)
- ONSRUD 7/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (67-827)
- ONSRUD 1/8" Carbide 118 Deg. Jobber Length Drill Bit (67-807)
- ONSRUD 3-1/4" Carbide 118 Deg. Jobber Length Drill Bit (67-815)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #38 (44308)
- Onsrud Jobber Length Drill Bits