Shop All Jobber Length Drill Bits
Onsrud
1/8" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 67-807
Zoro # G2717872
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 67-807
- Zoro # G2717872
- UPC # 895680018649
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Shank Length | 1.0000 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type 8 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL HACKZALL Recip Saw (2520-20)
- DRILL AMERICA 1/8 to 1/2 by 1/32 Increments Unibit (VAC1)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 13332 (13332)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 23, PR (B-123-H23-M)
- ONSRUD 7/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (67-827)
- ONSRUD 3/16" Carbide TiN 118 Deg. Jobber Length Drill Bit (67-811)
- ONSRUD 3-1/4" Carbide 118 Deg. Jobber Length Drill Bit (67-815)
- ONSRUD 3/8" HSS Black/Gold 60 Deg. Jobber Length Drill Bit (70-524)
- ONSRUD 1/4" HSS 60 Deg. Jobber Length Drill Bit (70-514)
- ONSRUD 1/8" HSS 60 Deg. Jobber Length Drill Bit (70-502)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #38 (46708)
- Onsrud Jobber Length Drill Bits