Shop All Routing End Mills
Onsrud
1/4" Two Flute Routing End Mill Square 2"L
Mfr # AMC700102
Zoro # G5576462
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Application For Aluminum
- Single End/Double End Single End
- Overall Length 2 in
- Helix Angle 40 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # AMC700102
- Zoro # G5576462
- UPC # 094713559412
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 1/4" |
Overall Length | 2 in |
Length of Cut | 3/8 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Milling Diameter | 1/4" |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/8 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Premium Die-Cast Handle Combination Square – 12" (46-123)
- CLE-LINE All-Purpose Cutting Bi-Metal Reciprocating Blade RSB-BM Cle-Line 8"X3/4"X0.035" 10/14T (10/Tube) (C30152)
- HHIP 3/8" A Collared Keyway Bushing (2006-1106)
- JET Oscillating Edge Sander, 1 1/2 hp, Corded, 115/230V AC V (708447)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 3"L (63-626)
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (60-126MW)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (62-606)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (61-081)
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 4-1/2"L (60-251)
- ONSRUD 3/16" One Flute Routing End Mill Plunge Point 2"L (63-719)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 2-1/2"L (56-638)
- Onsrud End Mills