Shop All Routing End Mills
Onsrud
1/4" One Flute Routing End Mill Plunge Point 3"L
Mfr # 65-027
Zoro # G2644896
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Application For Plastic, Wood, Aluminum, and Solid Surface
- Single End/Double End Single End
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 65-027
- Zoro # G2644896
- UPC # 094706286516
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 1/4" |
Overall Length | 3 in |
Length of Cut | 1 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Composite, Wood, Spiral O-Flute Upcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/4-E (C23357)
- GREENLEE SAE Plain Ball Hex Key, 5/32" Tip Size, 4 25/64 in Long, 2 1/32 in Short (0254-46)
- WILLIAMS 1/2" Dr, 1/4" Size, SAE Hex Bit Socket, 6 Pts, Includes: Not Applicable (SA-8A)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (63-525)
- ONSRUD 1/2" Three Flute Routing End Mill Square 3"L (AMC703952)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-084)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 3"L (57-325)
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (60-126MW)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-082)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x2-1/2", End Mill Material: High Speed Steel (CCN-3232)
- Onsrud Routing End Mills