Shop All Routing End Mills
Onsrud
1/4" One Flute Routing End Mill Plunge Point 2"L
Mfr # 63-606
Zoro # G3338422
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Application For Aluminum
- Single End/Double End Single End
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 63-606
- Zoro # G3338422
- UPC # 895680015686
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 1/8" |
Overall Length | 2 in |
Length of Cut | 1/4 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral O-Flute Upcut, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209MN)
- WERA Torque Screwdriver, 6IP, 0.40 ft.-lb. (05028040001)
- CENTURY DRILL & TOOL Eye Lag Driver 1/4 X 2-3/4 1/4 Shank 2Pk (68700)
- MAYHEW 14 In. Line-Up Pry Bar (40000)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 6"L (60-277)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 4"L (52-706)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 3"L (57-325)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-085)
- ONSRUD 3/4" Two Flute Routing End Mill Plunge Point 5"L (52-724)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-796)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Number of Flutes: 4 (CCMG-.014)
- Onsrud End Mills