Shop All Routing End Mills
Onsrud
1/4" One Flute Routing End Mill Plunge Point 2"L
Mfr # 62-606
Zoro # G2864513
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Application For Aluminum
- Single End/Double End Single End
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 62-606
- Zoro # G2864513
- UPC # 895680014436
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 1/8" |
Overall Length | 2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral O-Flute Downcut, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-1/8 (9AC18)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Extensions w.wobble-drive L.356 mm d.11, 6 mm (11010024)
- CRESCENT 6 1/2" Cee Tee Co.® Curved Jaw Slip Joint Pliers - Carded (H26VN-05)
- DRILL AMERICA #52 HSS Jobber Length Drill Bit Blank (DWDBL52)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 4"L (52-704)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (63-525)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 2-1/2"L (61-122)
- ONSRUD 1/2" Two Flute Routing End Mill Ball Nose 3"L (AMC700988)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 4"L (56-639)
- ONSRUD 6 mm One Flute Routing End Mill Square 76-mmL (63-840)
- MELIN TOOL CO Carbide Router, 1F, Square, 1/4" x 3/4" (ARMG-808)
- Onsrud Routing End Mills