Shop All Routing End Mills
Onsrud
1/4" One Flute Routing End Mill Plunge Point 2-1/2"L
Mfr # 66-085
Zoro # G3242443
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Application For Soft and Hard Plastic
- Single End/Double End Single End
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 66-085
- Zoro # G3242443
- UPC # 895680017475
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 3/8 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- WESTWARD Punch and Chisel Set, 14 Pc (2AJB2)
- BIG HORN 2-1/2 Inch Self Cleaning Blast Gate for Vacuum/Dust Collector (11258)
- ONSRUD 1/2" Three Flute Routing End Mill Square 4"L (AMC704602)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (64-024)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-746)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-740)
- ONSRUD 1/4" Three Flute Routing End Mill Plunge Point 3"L (60-242)
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (60-126MW)
- MELIN TOOL CO End Mill, Wood Router, Square, 1/4" x 3/4, Number of Flutes: 2 (WRDMG-808)
- Onsrud End Mills