Shop All Routing End Mills
Onsrud
1/2" Two Flute Routing End Mill Square 3"L
Mfr # AMC700952
Zoro # G5676474
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 2
- Application For Aluminum
- Single End/Double End Single End
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # AMC700952
- Zoro # G5676474
- UPC # 094713559689
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 1/2" |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Shank Dia. | 1 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Milling Diameter | 1/2" |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Multiplier, 3/4x1,2000 ft.-lb. (5WFP1)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 7/64 (54010)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-746)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L (52-622)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-740)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (61-081)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (62-606)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 2-1/2"L (56-638)
- ONSRUD 1/4" Ten Flute Routing End Mill Plunge Point 3"L (67-511)
- Onsrud Routing End Mills