Shop All Routing End Mills
Onsrud
1/2" Two Flute Routing End Mill Plunge Point 3"L
Mfr # 66-326
Zoro # G2843181
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 2
- Application For Soft and Hard Plastic
- Single End/Double End Single End
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 66-326
- Zoro # G2843181
- UPC # 094706286127
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 1/2" |
Overall Length | 3 in |
Length of Cut | 7/8 in |
Radius | 0.0300" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Cutter Dia. - Machining | 1/2" |
Corner Radius | 0.0300" |
Cutter Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Composite, Spiral Upcut, Fractional Inch, 1/2 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5428B)
- DEWALT 4-1/2" (115mm) Paddle Switch Grinder (Grounded) (DWE402G)
- WRIGHT TOOL 1/2" Drive SAE, 18 pcs (423)
- PORTER-CABLE 15 Amp 14 in. Chop Saw (PCE700)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (52-650)
- ONSRUD 3/16" One Flute Routing End Mill Plunge Point 2"L (63-719)
- ONSRUD 3/16" Two Flute Routing End Mill Square 3".L (52-558)
- ONSRUD 1/4" Three Flute Routing End Mill Ball Nose 2"L (AMC703138)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-085)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (62-712)
- MELIN TOOL CO Carbide Iso Thread Mill, 12.7mm x 30mm (TM-M18-2.5-H)
- Onsrud Routing End Mills