Shop All Routing End Mills
Onsrud
1/2" Two Flute Routing End Mill Plunge Point 3"L
Mfr # 57-370
Zoro # G3183022
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 17/32"
- Number of Flutes 2
- Application For Natural Wood, Wood Composites, and Solid Surface
- Single End/Double End Single End
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 57-370
- Zoro # G3183022
- UPC # 895680010780
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 17/32" |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Cutter Dia. - Machining | 17/32" |
Cutter Dia. | 17/32 in |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Downcut, Fractional Inch, 17/32 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter Masonry Drill Bit 5/8" x 18"L, Straight (RCSS2106)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295500)
- XCELITE Slotted Screwdriver, Blade 1/4" (99250N)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 L, Fiberglass (C60P36)
- ONSRUD 3/16" Two Flute Routing End Mill Square 3".L (52-558)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 3"L (57-325)
- ONSRUD 1/4" Three Flute Routing End Mill Plunge Point 3"L (60-242)
- ONSRUD 1/2" Two Flute Routing End Mill Corner Radius 4"L (AMC701606)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 4"L (52-706)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-085)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.040x.200" (CCMG-.0400-LF)
- Onsrud End Mills