Shop All Routing End Mills
Onsrud
1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L
Mfr # 60-173MW
Zoro # G2559995
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 2
- Application For Double Sided Laminated and Veneered Materials
- Single End/Double End Single End
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 60-173MW
- Zoro # G2559995
- UPC # 895680012289
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 1/2" |
Overall Length | 3 1/2 in |
Length of Cut | 1 3/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Compression Spiral, Fractional Inch, 1/2 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO QUICK CHANGE RETRACT KNIFE (PO10-499)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75XT036AA)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----B2---21)
- PROTO 1/2 in Drive Impact Socket 1 in Size 12 pt Standard Depth, Black Oxide (J7432)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 4"L (56-639)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (65-027)
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (60-126MW)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 6"L (60-277)
- ONSRUD 6 mm One Flute Routing End Mill Square 76-mmL (63-840)
- ONSRUD 1/4" Two Flute Routing End Mill Ball Nose 2"L (AMC700788)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 1"x2 (A-2432-DP)
- Onsrud End Mills