Shop All Routing End Mills
Onsrud
1/2" Four Flute Routing End Mill Corner Radius 2-1/2"L
Mfr # EMC601676
Zoro # G5697754
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.12 in
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # EMC601676
- Zoro # G5697754
- UPC # 094713565321
- Country of Origin United States
- Category Routing End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.12 in |
Milling Diameter | 5/8" |
Shank Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Radius | 0.1200" |
Diameter | 1/2" |
Length of Cut | 5/8 in |
Milling Dia. | 5/8 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, TiN, Straight, Fractional Inch, 0.12 in, 5/8 in, 2 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bag/Tote, Rolling Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792732)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 3"L (57-325)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 3"L (63-626)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 4"L (56-639)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-085)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (52-652)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (65-027)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Number of Flutes: 1 (ARMG-806)
- Onsrud Routing End Mills