Shop All Routing End Mills
Onsrud
1/2" 20 Flute Routing End Mill Plunge Point 3-1/2"L
Mfr # 67-523
Zoro # G3348274
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 0
- Application For Carbon Graphite
- Single End/Double End Single End
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 67-523
- Zoro # G3348274
- UPC # 895680018557
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 1/2" |
Overall Length | 3 1/2 in |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Diamond Cut, Fractional Inch, 1/2 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Irwin Cobalt Left Hand Mechanics Length High Speed Steel Drill Bit 5-Piece Set (30520)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS7122)
- TITAN Step Drill Set, 3 pcs. (16503)
- WESTWARD Combination Wrench, 1/4", SAE, 6 pt. (54RY77)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (63-525)
- ONSRUD 1/2" Two Flute Routing End Mill Square 3"L (AMC700952)
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 4-1/2"L (60-251)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 6"L (60-277)
- ONSRUD 5/16" Two Flute Routing End Mill Plunge Point 3"L (52-300)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (65-027)
- MELIN TOOL CO Coarse Rougher End Mill Sq 3/8"X3/4 (CR-1212)
- Onsrud End Mills