Shop All Routing End Mills
Onsrud
1" Two Flute Routing End Mill Corner Radius, 4-1/8" Neck
Mfr # AMC713934
Zoro # G5571167
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Application For Aluminum
- Single End/Double End Single End
- Overall Length 7 in
- Helix Angle 40 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # AMC713934
- Zoro # G5571167
- UPC # 094713562399
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 1" |
Overall Length | 7 in |
Length of Cut | 1 1/4 in |
Neck Dia. | 15/16 in |
Shank Dia. | 1 in |
Radius | 0.2500" |
Neck Length | 4 1/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 1/4 in |
Milling Dia. | 1 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 1/4 in, 1 1/4 in, 7 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Carpenters Rig, 5 pcs. (57023)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 24 TPI Premium Bimetal Blade (525595)
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .751"-1", 250 pcs. (101102050)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-746)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 4"L (56-654)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (63-525)
- ONSRUD 6 mm One Flute Routing End Mill Square 64-mmL (63-874)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-796)
- ONSRUD 3/8" Two Flute Routing End Mill Square 2-1/2"L (AMC700202)
- MELIN TOOL CO Carbide Router, 1F, Square, 1/4" x 3/4" (ARMG-808)
- Onsrud End Mills