Shop All Heating Cables
Onset Computer
Self-Describing 4 to 20 mA Input Cable S
Mfr # SD-MA-420
Zoro # G604104781
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HOBO 4-Channel Analog Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger
- Product Type Self-Describing Input Cable Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onset Computer
- MFR # SD-MA-420
- Zoro # G604104781
- Country of Origin United States
- Category Heating Cables
Details
Item | Self-Describing 4 to 20 mA Input Cable S |
For Use With | HOBO 4-Channel Analog Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger |
Product Type | Self-Describing Input Cable Sensor |
Description
Self-Describing 4 to 20 mA Input Cable S, Product Type Self-Describing Input Cable Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH074-PRO)
- ALL-FILTERS 16X25X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (16254.11 3PK)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- ZORO SELECT Electric Heating Cable Kit, 120VAC, 100 ft Length (13R077)
- EASY HEAT 80 ft Pipe Cable, 80 ft Pipe Cable, 560 Watts (AHB-180)
- FROSTGUARD Electric Heating Cable, 120VAC, 36 ft Length (FG1-36P)
- KING ELECTRIC Sr Accy Lighted End Seal, 85-277V (SRK18)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length (FFSL1-37)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length (13R084)
- KING ELECTRIC Sr Self-Regulating Cable 240V 3W/Ft 500 Ft Reel (SR243-500)
- Onset Computer Heating Elements