Shop All Current Transformers
Onset Computer
Current Transformer Self-Describing 5-50
Mfr # SD-CT-050
Zoro # G504104690
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With HOBO 4-Channel Analog Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger
- Product Type Self-Describing Current Transformer Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onset Computer
- MFR # SD-CT-050
- Zoro # G504104690
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
For Use With | HOBO 4-Channel Analog Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger |
Item | Current Transformer Self-Describing 5-50 |
Product Type | Self-Describing Current Transformer Sensor |
Description
Current Transformer Self-Describing 5-50, Product Type Self-Describing Current Transformer Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, 12 Gauge (FS-200SS PG 12.00)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 277/480V AC, 4-Pole 4-Wire Non-Grounding, L19- 20P, Screw Terminal, Black and White (HBL2451)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Yellow (XB5AA51)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- FUNCTIONAL DEVICES-RIB Split Core, Multi-Range Current Trans (RIBXGTV10)
- IEC XFMR 12024V 40VA FOOT MNT (E045-50012001)
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- MOONRAYS Low Voltage 50 W LED Transformer (29095)
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- DENT INSTRUMENTS Dent CT-R24-A4-U RoCoil Flexible Current Transformer, 24in (CT-R24-A4U)
- Onset Computer Power Distribution