Shop All Current Transformers
Onset Computer
Current Transformer Self-Describing 20-2
Mfr # SD-CT-200
Zoro # G004104688
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HOBO 4-Channel Analog Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger
- Product Type Self-Describing Current Transformer Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onset Computer
- MFR # SD-CT-200
- Zoro # G004104688
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
For Use With | HOBO 4-Channel Analog Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger |
Item | Current Transformer Self-Describing 20-2 |
Product Type | Self-Describing Current Transformer Sensor |
Description
Current Transformer Self-Describing 20-2, Product Type Self-Describing Current Transformer Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421S)
- RITTAL Cabinet Door 230V-Ac (SZ 4127.010)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- JANDORF Rock Switch Spst Red 3Tb (61126)
- UPG 165VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1640W-L6)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- NORATEL Safety Isolating 30Va 0-120V-Ac 0-18/0-27V-Ac Voltage Transformer (RTD160-29495)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- MOONRAYS Low Voltage 120 W LED Transformer (29092)
- GE 1PH 50VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (9T58K2873)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- Onset Computer Power Distribution