Shop All Thermostat Guards and Accessories
Onset Computer
Air Velocity and Temperature Sensor
Mfr # T-DCI-F350-W5C3
Zoro # G004104787
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 32 Degrees to 140 Degrees F
- For Use With HOBO 4-Channel Analog Data Logger, HOBO H22 Energy Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger, HOBO U30 USB Weather Station, RX3000 Remote Monitoring Station
- Humidity Range (% RH) 5 to 95%
- Product Type Air Velocity and Temperature Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onset Computer
- MFR # T-DCI-F350-W5C3
- Zoro # G004104787
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Air Velocity and Temperature Sensor |
Temp. Range | 32 Degrees to 140 Degrees F |
For Use With | HOBO 4-Channel Analog Data Logger, HOBO H22 Energy Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger, HOBO U30 USB Weather Station, RX3000 Remote Monitoring Station |
Humidity Range (% RH) | 5 to 95% |
Product Type | Air Velocity and Temperature Sensor |
Description
Air Velocity and Temperature Sensor, Product Type Air Velocity and Temperature Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14)
- SUPCO Round Dual Run Capacitor, CD60+5X440R (CD60+5X440R)
- RANCO Compact Dual Pressure Control, NEMA 1 (O12-1502)
- SUNTUF 26 in. x 6 ft. Solar Grey Polycarbonate Roof Panel, 10PK (400986)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct Mount Metal 8' (TE-6311M-1)
- PRO1 IAQ Repl Keys for Pro1 IAQ T150 Tstat Guard (T150K)
- RESIDEO Honeywell Large Universal Thermostat Guard W/ Clear Cover Base Opaque Wallplate (TG512A1009)
- WHITE-RODGERS Remote Sensor, Indoor, Light Gray (F0145 132800S1)
- LINCOLN Motor Main Fan (369181)
- ROBERTSHAW Thermostat (5210-363)
- IFM Air Flow Sensor, 24 VDC (SL5101)
- Onset Computer Thermostat Guards and Accessories