Shop All Thermostat Guards and Accessories
Onset Computer
Air Velocity and Temperature Sensor
Mfr # T-DCI-F350-W5B3
Zoro # G204104792
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 32 Degrees to 140 Degrees F
- For Use With HOBO 4-Channel Analog Data Logger, HOBO H22 Energy Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger, HOBO U30 USB Weather Station, RX3000 Remote Monitoring Station
- Humidity Range (% RH) 5 to 95%
- Product Type Air Velocity and Temperature Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onset Computer
- MFR # T-DCI-F350-W5B3
- Zoro # G204104792
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Air Velocity and Temperature Sensor |
Temp. Range | 32 Degrees to 140 Degrees F |
For Use With | HOBO 4-Channel Analog Data Logger, HOBO H22 Energy Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger, HOBO U30 USB Weather Station, RX3000 Remote Monitoring Station |
Humidity Range (% RH) | 5 to 95% |
Product Type | Air Velocity and Temperature Sensor |
Description
Air Velocity and Temperature Sensor, Product Type Air Velocity and Temperature Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR CONDITIONING PRODUCTS CO 30 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 30")
- FLOWLINE Vibration Level Switch, Universal, Ryton (LZ12-1405)
- LIEBERT Humidifier 5, 1 Phase, 220/277 (127849P1)
- EVERPURE Replacement Cartridge - 4Cb5 (9617-11)
- JOHNSON CONTROLS Network Sensor, CO2, Black, Logo (NSB8BTC242-0)
- ROBERTSHAW Gas Thermostat (4200-505)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm, Wall Mount (TE-6324P-1)
- HONEYWELL HOME Cover Plate, Wall Mount, White, Plastic (50005625-001)
- PARAGON Replacement Sensor, Black (1309007-045)
- RANCO Thermostat (A22-391)
- LINCOLN Pan Stop (369226)
- Onset Computer Thermostat Guards and Accessories