Shop All Thermostat Guards and Accessories
Onset Computer
Air Velocity and Temperature Sensor
Mfr # T-DCI-F350-W5A3
Zoro # G804104680
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HOBO 4-Channel Analog Data Logger, HOBO H22 Energy Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger, HOBO U30 USB Weather Station, RX3000 Remote Monitoring Station
- Temp. Range 32 Degrees to 140 Degrees F
- Humidity Range (% RH) 5 to 95%
- Product Type Air Velocity and Temperature Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onset Computer
- MFR # T-DCI-F350-W5A3
- Zoro # G804104680
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Air Velocity and Temperature Sensor |
For Use With | HOBO 4-Channel Analog Data Logger, HOBO H22 Energy Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger, HOBO U30 USB Weather Station, RX3000 Remote Monitoring Station |
Temp. Range | 32 Degrees to 140 Degrees F |
Humidity Range (% RH) | 5 to 95% |
Product Type | Air Velocity and Temperature Sensor |
Description
Air Velocity and Temperature Sensor, Product Type Air Velocity and Temperature Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC 84-3/4" Hydronic Baseboard Heater, White (CLCU75-7)
- LOCHINVAR Motor75 Blower Assembly Fpsh (100109957)
- DURAVENT 8" BVENT 24" Length (8BV24)
- DAYTON Blower, 6 5/16 In, Less Motor (1C791)
- LOCHINVAR Upper Thermostat, w/Eco/Cover (100108951)
- WHITE-RODGERS Clear Plastic Thermostat Guard Small Clear Plastic Guard 3 7/8x 3 1/2x 2 1/2 (443)
- ROBERTSHAW Thermostat 60Deg. to 250Deg.F (4290-008)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Cooling, 24V (CL-70)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way (V46AS-2C)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 4" Metal (TE-631GV-2)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- Onset Computer Thermostats