Shop All Thermostat Guards and Accessories
Onset Computer
Air Velocity and Temperature Sensor
Mfr # T-DCI-F300-1C3
Zoro # G904104719
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 32 Degrees to 140 Degrees F
- For Use With HOBO 4-Channel Analog Data Logger, HOBO H22 Energy Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger, HOBO U30 USB Weather Station, RX3000 Remote Monitoring Station
- Humidity Range (% RH) 5 to 95%
- Product Type Air Velocity and Temperature Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onset Computer
- MFR # T-DCI-F300-1C3
- Zoro # G904104719
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Air Velocity and Temperature Sensor |
Temp. Range | 32 Degrees to 140 Degrees F |
For Use With | HOBO 4-Channel Analog Data Logger, HOBO H22 Energy Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger, HOBO U30 USB Weather Station, RX3000 Remote Monitoring Station |
Humidity Range (% RH) | 5 to 95% |
Product Type | Air Velocity and Temperature Sensor |
Description
Air Velocity and Temperature Sensor, Product Type Air Velocity and Temperature Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Mn7505A2001 24Vac/Dc Modulating, (MN7505A200)
- CARRIER Time Delay Relay Kit (30GT660017)
- AAF FLANDERS 12x24x1Pleat Air Filter (84858.011224)
- NU-CALGON Condenser Cleaner, Aqueous Solution, 1 qt. (4372-24)
- HONEYWELL HOME COOL ONLY MECHANICAL THERMOSTAT, PREMIER WHITE (T812D1009)
- HONEYWELL HOME Cover Plate, Universal, White, Plastic (50002883-001)
- ROBERTSHAW Electric Thermostat (5000-844)
- KMC CONTROLS Temperature Sensor, Room, Flat Plate (STE-1430)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Duct 8" Metal (TE-6361M-1)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E644)
- BERKO MARLEY ENGINEERING PRODUCTS Thermostat Replacement Kit (5813-2001-000)
- Onset Computer Thermostats