Shop All Thermostat Guards and Accessories
Onset Computer
Air Velocity and Temperature Sensor
Mfr # T-DCI-F300-1B3
Zoro # G804104710
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HOBO 4-Channel Analog Data Logger, HOBO H22 Energy Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger, HOBO U30 USB Weather Station, RX3000 Remote Monitoring Station
- Temp. Range 32 Degrees to 140 Degrees F
- Humidity Range (% RH) 5 to 95%
- Product Type Air Velocity and Temperature Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onset Computer
- MFR # T-DCI-F300-1B3
- Zoro # G804104710
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Air Velocity and Temperature Sensor |
For Use With | HOBO 4-Channel Analog Data Logger, HOBO H22 Energy Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger, HOBO U30 USB Weather Station, RX3000 Remote Monitoring Station |
Temp. Range | 32 Degrees to 140 Degrees F |
Humidity Range (% RH) | 5 to 95% |
Product Type | Air Velocity and Temperature Sensor |
Description
Air Velocity and Temperature Sensor, Product Type Air Velocity and Temperature Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER POLNUT & PIGTAIL LP 1/4"" (F276139)
- SELKIRK SUPPORT KIT PTCH6T-PCK6"" (206621)
- JB INDUSTRIES Swivel Coupler, with O-Ring Seal (D10244)
- TEMPCO Nonpressure Rated Flanged Heater, 9000W (TPN01416)
- HONEYWELL Tg510A1001 Small Clear Plastic (TG510A1001)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Plastic (TE-6316P-1)
- RHEEM Repl Control Thermostat, Natural Gas (SP20166A)
- JOHNSON CONTROLS Plaster Ground Plate (T-4002-6038)
- KMC CONTROLS Temperature Sensor, 8 In. Duct Rigid (STE-1402)
- HONEYWELL 14004406-910 Satin Chrome (14004406-9)
- JOHNSON CONTROLS Network Sensor, Pir, White, No Logo (NSB8MHN241-0)
- Onset Computer Thermostat Guards and Accessories