Shop All Aluminum Tube Stock
Onlinemetals
Tube-Square, Aluminum, 6063 Alloy Type, 96 L.
Mfr # 20685
Zoro # G707154133
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Material Aluminum
- Wall Thickness 0.063
- Alloy Type 6063
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 20685
- Zoro # G707154133
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 96 |
Details
Material | Aluminum |
Wall Thickness | 0.063 |
Alloy Type | 6063 |
Standards | ASTM B221 |
Item | Tube-Square |
Description
Aluminum Square Tube 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL01.50XOH)
- ZORO SELECT Silicone Strip, 70A, 36"x2"x0.125", Red (BULK-RS-SFR70-57)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 3 Ft (2EZE1)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/16 in Dia. (40r.437-36)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (18018)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, Aluminum, 96 L. (20038)
- ONLINEMETALS Aluminum Perforated Sheet 3003, Aluminum, 144 L. (19929)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (18017)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 12 L. (6704)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 24 L. (10023)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (1202_36_0)
- Onlinemetals Aluminum Tube Stock