Shop All Aluminum Tube Stock
Onlinemetals
Tube-Square, Aluminum, 6061 Alloy Type, 288 L.
Mfr # 14466
Zoro # G807151988
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$212.99
Free 30-Day Returns
Key Features
- Length 288
- Material Aluminum
- Wall Thickness 0.125
- Alloy Type 6061
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 14466
- Zoro # G807151988
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 288 |
Details
Material | Aluminum |
Wall Thickness | 0.125 |
Alloy Type | 6061 |
Standards | ASTM B221 |
Item | Tube-Square |
Description
Aluminum Square Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-242)
- E. JAMES Rubber Cord, Buna, 3/8 In Dia, 50 Ft. (CSBUNA-3/8-50)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/8 in Thick, Black (CCE251/8X1/250T)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 240 L. (18017)
- ONLINEMETALS Bar-Round, Stainless Steel, 347 Alloy Type, 96 L. (18460)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1190)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6063 Alloy Type, 96 L. (26541)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 240 L. (23689)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 12 L. (20905)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (18109_36_0)
- Onlinemetals Aluminum Tube Stock