Shop All Aluminum Tube Stock
Onlinemetals
Tube-Rectangle, Aluminum, 6061 Alloy Type, 96 L.
Mfr # 14469
Zoro # G207152011
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Material Aluminum
- Alloy Type 6061
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 14469
- Zoro # G207152011
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 96 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Standards | ASTM B221 |
Item | Tube-Rectangle |
Description
Aluminum Rectangle Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 3 In Leg, 5 Ft (870430)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 9 1/6 in W (14H.562-72)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/8 in W (18S.125-72)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.188" Thick (BULK-PS-UHMW-904)
- ONLINEMETALS Bar-Round, Stainless Steel, 347 Alloy Type, 96 L. (18460)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 48 L. (19859)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (20737)
- ONLINEMETALS Tube-Rectangle, Carbon Steel, A500-A513 Alloy Type, 72 L. (12876)
- ONLINEMETALS Maraging Steel Round Bar 350, Carbon Steel, 240 L. (10001)
- ONLINEMETALS Bar-Rectangle, Copper, 110 Alloy Type, 24 L. (4266)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3 3/4", 6 ft. L. (T63S4X.125-72)
- Onlinemetals Aluminum Tube Stock