Shop All Aluminum Tube Stock
Onlinemetals
Tube-Rectangle, Aluminum, 6061 Alloy Type, 48 L.
Mfr # 14469
Zoro # G507151998
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Aluminum
- Alloy Type 6061
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 14469
- Zoro # G507151998
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Standards | ASTM B221 |
Item | Tube-Rectangle |
Description
Aluminum Rectangle Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-17)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 25 Ft. (ZUSA-RC-1794)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/4 in Thick (BULK-PS-PVC-4)
- ONLINEMETALS 4" Nom. Schedule 10 Stainless Pipe 316/316L Welded (21541)
- ONLINEMETALS Aluminum Round Bar 6061, Aluminum, 96 L. (12842)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 24 L. (23689)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, Aluminum, 144 L. (19939)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 12 L. (6691)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6063 Alloy Type, 96 L. (26541)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 96 L. (19863)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 5/8 in, 1 ft L. (9724_12_0)
- Onlinemetals Aluminum Tube Stock