Shop All Aluminum Tube Stock
Onlinemetals
Tube-Rectangle, Aluminum, 6061 Alloy Type, 240 L.
Mfr # 19958
Zoro # G307084731
product price: $484.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Length 240
- Material Aluminum
- Alloy Type 6061
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19958
- Zoro # G307084731
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 240 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Standards | ASTM B221 |
Item | Tube-Rectangle |
Description
Aluminum Rectangle Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 6 Ft (2EZF8)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx3/4 Inx6 ft (4YTZ7)
- TRIM-LOK Crown Rectangle Rubber Seal, 25 ft. x 0.125"H x 0.50"W (X112HT-25)
- M-D M-D® Aluminum Flat Bar, 48"L x 2"W x 1/8"H, Mill Silver (60715)
- ONLINEMETALS Bar-Round, Carbon Steel, 1018 Alloy Type, 24 L. (15949)
- ONLINEMETALS Stainless Steel Rectangle Bar 316, Aluminum, 96 L. (1214)
- ONLINEMETALS Sheet/Plate, Alloy Steel, 4130 Alloy Type, 12 L. (20152)
- ONLINEMETALS Carbon Steel Round Bar 12L14, Aluminum, 288 L. (7873)
- ONLINEMETALS Bar-Rectangle, Copper, 110 Alloy Type, 36 L. (4266)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 12 L. (6691)
- ONLINEMETALS Aluminum Sheet/Plate 7050, Aluminum, 96 L. (18119)
- Onlinemetals Aluminum Tube Stock