Shop All Copper Tubing
Onlinemetals
Titanium Sheet/Plate 6Al-4V, 2.75 Outside Dia, 12 Length
Mfr # 18360
Zoro # G607152765
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.75
- Tube Length 12
- Tube Material Copper
- Inside Dia. 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18360
- Zoro # G607152765
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 2.75 |
Tube Length | 12 |
Inside Dia. | 2.25 |
Details
Item | Titanium Sheet/Plate 6Al-4V |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Wall, Shower Valve, Rough (R10000-UN)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 6mm Tube Size, Black (ZUSA-TF-PTC-366)
- ZURN Rigid Space Washer (59436001)
- B & K/MUELLER INDSIMPORT 2x3 Galv Nipple (568-030HN)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type L (LH04010)
- Onlinemetals Copper Tubing