Shop All Plastic Rods
Onlinemetals
Titanium Bar-Round 48 L
Mfr # 4778
Zoro # G907086227
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Length 48
- Standards ASTM B348, ASTM F67 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4778
- Zoro # G907086227
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 48 |
Details
Material | Titanium |
Item | Bar-Round |
Standards | ASTM B348, ASTM F67 (call for availability) |
Description
Titanium Round Bar Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/4" T x 24" W x 12" L (20-111)
- ZORO SELECT Flat Stock, 0.188", 2" W, 1 ft. (CUREC00160)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/2 ID, PK10 (24454)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X101HT-25)
- ONLINEMETALS Carbon Steel Bronze Hollowbar 932 24 L, 24 W (13503)
- ONLINEMETALS Titanium Bar-Round 24 L (4618)
- ONLINEMETALS Aluminum Aluminum Channel 6063 24 L, 48 W (13479)
- ONLINEMETALS Aluminum Tube-Rectangle 24 L, 2.5 W (18110)
- ONLINEMETALS Carbon Steel Tube-Square 96 L, 1 W (10305)
- ONLINEMETALS Aluminum Aluminum Channel 6063 24 L, 36 W (13479)
- DAP Plastic Wood-X w/Drydex 5.5 oz (7079800540)
- Onlinemetals Plastic Rods