Shop All Plastic Rods
Onlinemetals
Titanium Bar-Round 48 L
Mfr # 4618
Zoro # G507086641
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Length 48
- Standards AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4618
- Zoro # G507086641
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 48 |
Details
Material | Titanium |
Item | Bar-Round |
Standards | AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348 |
Description
Titanium Round Bar 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0250x1 1/4 ID, Pk10 (25254)
- ZORO SELECT Alloy Steel Rod, 12 in L, 5/8 in Dia. (20r.625-12)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876080)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1 W (10301)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 2 W (10343)
- ONLINEMETALS Aluminum Tube-Rectangle 24 L, 2.5 W (18110)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1.5 W (10322)
- ONLINEMETALS Carbon Steel Tube-Square 288 L, 2 W (10339)
- ONLINEMETALS Titanium Bar-Round 36 L (4736)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1" Dia. (BULK-PR-ACB-105)
- Onlinemetals Plastic Rods