Shop All Plastic Rods
Onlinemetals
Titanium Bar-Round 36 L
Mfr # 4778
Zoro # G707086427
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Length 36
- Standards ASTM B348, ASTM F67 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4778
- Zoro # G707086427
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 36 |
Details
Material | Titanium |
Item | Bar-Round |
Standards | ASTM B348, ASTM F67 (call for availability) |
Description
Titanium Round Bar Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/16A-25)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F4X5-36)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 3 In Leg, 4 Ft L (2EYX7)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 1.75 inch Dia (1.75RD304SS-10)
- ONLINEMETALS Titanium Bar-Round 144 L (4736)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 1 W (18096)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1.25 W (10318)
- ONLINEMETALS Titanium Bar-Round 144 L (4732)
- ONLINEMETALS Titanium Bar-Round 36 L (4777)
- ONLINEMETALS Aluminum Aluminum Channel 6063 24 L, 48 W (13479)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1" Dia. (BULK-PR-UHMW-37)
- Onlinemetals Plastic Rods