Shop All Plastic Rods
Onlinemetals
Titanium Bar-Round 36 L
Mfr # 4736
Zoro # G507086597
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Length 36
- Standards AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4736
- Zoro # G507086597
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 36 |
Details
Material | Titanium |
Item | Bar-Round |
Standards | AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348 |
Description
Titanium Round Bar 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-1)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAK3)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 2-3/4" Dia. (BULK-PT-PC-52)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X48)
- ONLINEMETALS Carbon Steel Bar-Round 36 L (4789)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 2 W (13415)
- ONLINEMETALS Titanium Bar-Round 144 L (4736)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1 W (10301)
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 4 W (10376)
- ONLINEMETALS Carbon Steel Bar-Round 48 L (13887)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1/2" Dia. (2XPC8)
- Onlinemetals Plastic Rods