Shop All Plastic Rods
Onlinemetals
Titanium Bar-Round 24 L
Mfr # 4620
Zoro # G707086489
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Length 24
- Standards AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4620
- Zoro # G707086489
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 24 |
Details
Material | Titanium |
Item | Bar-Round |
Standards | AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348 |
Description
Titanium Round Bar 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188S200-B2)
- ZORO SELECT Viton Sheet, 75A, 12"x12"x1/64", White (BULK-RS-V75FDA-31)
- ZORO SELECT Flat, 3003 Alum, 3/16 In T, 2 1/2 In x 1 Ft (SB-3003-0190-25-12)
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 36"x12", 40A (BULK-RS-NAT40-13)
- ONLINEMETALS Carbon Steel Tube-Square 96 L, 1 W (10305)
- ONLINEMETALS Titanium Bar-Round 36 L (4777)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.5 W (10322)
- ONLINEMETALS Aluminum Aluminum Channel 6063 24 L, 36 W (13479)
- ONLINEMETALS Carbon Steel Aluminum Rectangle Bar 7075 144 L (4802)
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 12" L, 2" W (BULK-PS-AC-1094)
- Onlinemetals Plastic Rods