Shop All Plastic Rods
Onlinemetals
Titanium Bar-Round 144 L
Mfr # 4733
Zoro # G707086663
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$428.99
Free 30-Day Returns
Key Features
- Material Titanium
- Length 144
- Standards AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 4733
- Zoro # G707086663
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 144 |
Details
Material | Titanium |
Item | Bar-Round |
Standards | AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348 |
Description
Titanium Round Bar 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 3 In, 3 Ft (61F1.25X3-36)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S50FDA-170)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879260)
- ZORO SELECT Slotted Shim 4 x 4" x 0.100", Pk5 (36D755)
- ONLINEMETALS Carbon Steel Bar-Round 12 L (4790)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 1 W (10305)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 2 W (10343)
- ONLINEMETALS Black Plastic Round Rod 12 L (6560)
- ONLINEMETALS Titanium Bar-Round 12 L (4619)
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 1.25 W (10320)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1" Dia. (G15-TRFE-1.0-1)
- Onlinemetals Plastic Rods