Shop All Plastic Rods
Onlinemetals
Titanium Bar-Round 12 L
Mfr # 4778
Zoro # G207086514
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Length 12
- Standards ASTM B348, ASTM F67 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 4778
- Zoro # G207086514
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 12 |
Details
Material | Titanium |
Item | Bar-Round |
Standards | ASTM B348, ASTM F67 (call for availability) |
Description
Titanium Round Bar Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/2" ID x 3/4" OD x 1/8" Height, PK 5 (ZUSANU8404-0050)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Yellow (878894)
- ZORO SELECT Flat, Al, 6061, 5/8 x 1 1/2 In, 1 Ft (61F.625X1.5-12)
- ZORO SELECT Tin Sheet, 0.008 x 4 x 10 In, PK6 (254)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 1 W (10305)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 2 W (10339)
- ONLINEMETALS Titanium Bar-Round 24 L (4732)
- ONLINEMETALS Clear Plastic Round Rod 24 L (21835)
- ONLINEMETALS Carbon Steel Bar-Round 48 L (13887)
- ONLINEMETALS Aluminum Bronze Hollowbar 932 12 L, 12 W (13495)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRCE-.5-1)
- Onlinemetals Plastic Rods