Shop All Plastic Sheets
Onlinemetals
Stainless Steel Tube-Round 96 L x
Mfr # 23045
Zoro # G607084912
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Stainless Steel
- Plastic Length 96
- Standards ASTM A213, ASTM A269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23045
- Zoro # G607084912
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 96 |
Details
Item | Tube-Round |
Plastic Material | Stainless Steel |
Standards | ASTM A213, ASTM A269 |
Description
Stainless Round Tube 304 Seamless offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-BHS40-221)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x12 In W, 10 Ft (4UGL5)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Red (ZUSASSR-12)
- ZORO SELECT Buna-N Strip, 60A, 10'x3"x0.125", Black (BULK-RS-H60-422)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 304 12 L x 36 W x 0.06 Thick (21988)
- ONLINEMETALS Titanium Bar-Round 36 L x (23467)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 12 L x 48 W x 0.5 Thick (15439)
- ONLINEMETALS Aluminum Channel 192 L x 0.125 Thick (21786)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22857)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 12 L x 24 W x 0.284 Thick (22561)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.187 X 48.000 X 96.000 [Each] (SACR.187X48.000X96.000CCP)
- Onlinemetals Plastic Sheets