Shop All Plastic Sheets
Onlinemetals
Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick
Mfr # 22509
Zoro # G707083495
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Stainless Steel
- Plastic Thickness 0.08
- Plastic Width 48
- Plastic Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 22509
- Zoro # G707083495
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48 |
Plastic Length | 12 |
Details
Item | Stainless Steel Round Tube 304 |
Plastic Material | Stainless Steel |
Plastic Thickness | 0.08 |
Description
Stainless Expanded Sheet 304 Flattened offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Expanded Sheet is popular for filters, covers, artwork, and security grates Flattened means that the pieces of the mesh have a flattened top bottom surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 25 Ft. (ZUSA-RC-1792)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 3ft Width x 6ft Length (20-101)
- ZORO SELECT Flat, Al, 6061, 1 x 1 1/4 In, 1 Ft (61F1X1.25-12)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1082_72_0)
- ONLINEMETALS Titanium Bar-Round 36 L x (23467)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 12 L x 12 W x 0.625 Thick (6426)
- ONLINEMETALS Brass Bar-Rectangle 24 L x 1.75 W x 1.25 Thick (22676)
- ONLINEMETALS Carbon Steel Bar-Hex 36 L x (22879)
- ONLINEMETALS Titanium Bar-Round 12 L x (23467)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 48 L x 48 W x 0.242 Thick (22560)
- USA INDUSTRIALS Nylon Plastic Sheet 4 ft L x 2 ft W x 1 in Thick (BULK-PS-NYL-11)
- Onlinemetals Plastic Sheets