Shop All Plastic Sheets
Onlinemetals
Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick
Mfr # 22507
Zoro # G607083618
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Stainless Steel
- Plastic Thickness 0.08
- Plastic Width 48
- Plastic Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22507
- Zoro # G607083618
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48 |
Plastic Length | 12 |
Details
Item | Stainless Steel Round Tube 304 |
Plastic Material | Stainless Steel |
Plastic Thickness | 0.08 |
Description
Stainless Expanded Sheet 304 Flattened offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Expanded Sheet is popular for filters, covers, artwork, and security grates Flattened means that the pieces of the mesh have a flattened top bottom surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1241_12_24)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 1/8 in Thick, Black (CNES591/83/850T)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-250)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 1.000" Thick (1ZBA6)
- ONLINEMETALS Brass Bar-Rectangle 36 L x 4 W x 0.188 Thick (22910)
- ONLINEMETALS Copper Bar-Round 24 L x (21965)
- ONLINEMETALS Alloy Steel Bar-Hex 12 L x (26158)
- ONLINEMETALS Stainless Steel Tube-Round 96 L x (23045)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 72 L x 0.125 Thick (24940)
- ONLINEMETALS Aluminum Bar-Square 12 L x 0.25 W x (26160)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 1-1/2" W x 3/4" Thick (BULK-PS-ACB-129)
- Onlinemetals Plastic Sheets