Shop All Aluminum Tube Stock
Onlinemetals
Stainless Steel Round Bar 304, Aluminum, 144 L.
Mfr # 12821
Zoro # G707083433
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$282.99
Free 30-Day Returns
Key Features
- Length 144
- Material Aluminum
- Outside Dia 1
- Inside Dia. 0.834
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 12821
- Zoro # G707083433
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 144 |
Inside Dia. | 0.834 |
Details
Material | Aluminum |
Outside Dia | 1 |
Item | Stainless Steel Round Bar 304 |
Description
Aluminum Round Tube 2024T3 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 5/16 in. dia. (83046)
- ZORO SELECT Rod, SS, 304, 7/8 In Dia x 6 Ft L (2EXJ9)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 60 in W, 100 ft L, 0.025 in Wire Dia, Gray (3004108)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 In, 3 Ft (2EZU6)
- ONLINEMETALS Bar-Rectangle, Copper, 110 Alloy Type, 12 L. (4263)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 12 L. (10037)
- ONLINEMETALS Brass Rectangle Tube 272, Aluminum, 96 L. (20939)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 12 L. (6606)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 36 L. (6560)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 96 L. (19863)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (4741_12_0)
- Onlinemetals Aluminum Tube Stock