Shop All Aluminum Tube Stock
Onlinemetals
Stainless Steel Round Bar 303, Aluminum, 24 L.
Mfr # 12845
Zoro # G307084304
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Aluminum
- Outside Dia 1.5
- Inside Dia. 1.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 12845
- Zoro # G307084304
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 24 |
Inside Dia. | 1.37 |
Details
Material | Aluminum |
Outside Dia | 1.5 |
Item | Stainless Steel Round Bar 303 |
Description
Aluminum Round Tube 2024T3 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Polyethylene 100 ft L x 10 ft W x 6 mil Thick (626033)
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- ZORO SELECT Beige ABS Tube Stock 1 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-11)
- TRIM-LOK Rubber Seal, Solid Round, 0.25 In W, 100 Ft (X301-100)
- ONLINEMETALS Aluminum Round Bar 6262, Carbon Steel, 240 L. (10041)
- ONLINEMETALS Aluminum Round Tube 6061, Anodized AIuminum, 72 L. (23901)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 48 L. (6699)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 240 L. (18017)
- ONLINEMETALS Bar-Hex, Carbon Steel, 12L14 Alloy Type, 12 L. (19766)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 12 L. (9961)
- RANDALL 1In. ROUND TUBING (4 FT MF-248)
- Onlinemetals Aluminum Tube Stock