Shop All Aluminum Tube Stock
Onlinemetals
Stainless Steel Pipe 304, Stainless Steel, 240 L.
Mfr # 13586
Zoro # G607085247
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$232.99
Free 30-Day Returns
Key Features
- Length 240
- Material Stainless Steel
- Outside Dia 0.75
- Inside Dia. 0.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 13586
- Zoro # G607085247
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 240 |
Inside Dia. | 0.68 |
Details
Material | Stainless Steel |
Outside Dia | 0.75 |
Item | Stainless Steel Pipe 304 |
Description
Stainless Round Tube 304 Welded offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Welded tubing is slightly weaker but more affordable than seamless
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874060)
- ZORO SELECT Water Hard Drill Rod, W1, #44, 0.085 In (W1D#446)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-362)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 2 In, 3 Ft (61F1.25X2-36)
- ONLINEMETALS Tube-Rectangle, Carbon Steel, A500-A513 Alloy Type, 96 L. (12876)
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 36 L. (15490)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 96 L. (23689)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 24 L. (7587)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 12 L. (6606)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10013)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83032)
- Onlinemetals Aluminum Tube Stock