Shop All Aluminum Tube Stock
Onlinemetals
Stainless Steel Perforated Sheet 304, Alloy Steel, 48 L.
Mfr # 19988
Zoro # G107084498
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Alloy Steel
- Outside Dia 3.5
- Inside Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19988
- Zoro # G107084498
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Inside Dia. | 3 |
Details
Material | Alloy Steel |
Outside Dia | 3.5 |
Item | Stainless Steel Perforated Sheet 304 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In Dia, 10 Ft (ZUSA-RC-1053)
- ONLINEMETALS 1" x 4" Brass Rectangle Bar 360-H02 Extruded (1520)
- REMINGTON INDUSTRIES 5/8" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 0.625 inch Dia (0.625RD6061T6511-4)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 288 L. (14466)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, Aluminum, 96 L. (20038)
- ONLINEMETALS Stainless Steel Round Bar 303, Aluminum, 24 L. (12845)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 12 L. (9977)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1186)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10003)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (1205_36_0)
- Onlinemetals Aluminum Tube Stock