Shop All Aluminum Tube Stock
Onlinemetals
Stainless Steel Perforated Sheet 304, Alloy Steel, 240 L.
Mfr # 19988
Zoro # G407084631
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,677.99
Free 30-Day Returns
Key Features
- Length 240
- Material Alloy Steel
- Outside Dia 3.5
- Inside Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19988
- Zoro # G407084631
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 240 |
Inside Dia. | 3 |
Details
Material | Alloy Steel |
Outside Dia | 3.5 |
Item | Stainless Steel Perforated Sheet 304 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 3 Ft L (18R.625-36)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-16)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 24 L. (10023)
- ONLINEMETALS Maraging Steel Round Bar 350, Carbon Steel, 240 L. (10001)
- ONLINEMETALS Bar-Hex, Carbon Steel, 12L14 Alloy Type, 72 L. (19777)
- ONLINEMETALS Aluminum Round Tube 6061, Anodized AIuminum, 72 L. (23901)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (18004)
- ONLINEMETALS Titanium Round Bar 6Al-4V, Aluminum, 96 L. (7528)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 36 L. (19859)
- Onlinemetals Aluminum Tube Stock